Universal crimping tool
Length | 240 mm |
---|---|
Min. crimping capacity | 0.5 mm² |
Max. crimping capacity | 6 mm² |
Logistics dimensions (L x W x H) | 240x62x25 mm |
---|---|
Logistic Weight | 300 g |
Length | 240 mm |
Min. crimping capacity | 0.5 mm² |
Max. crimping capacity | 6 mm² |
Weight | 264 g |
Usually arrives within 14 working days