References
Knipex:97 33 02
Rubix:2003206
EAN:4003773066934

Technical specifications
| Length | 250 mm |
|---|---|
| Min. crimping capacity | 0.5 mm² |
| Max. crimping capacity | 25 mm² |
Documents
Product details : KNIPEX 973302 MULTICRIMP 250MM
97 33 02 KNIPEX MultiCrimp®
Just one tool for the most common crimping applications. Crimping dies changed quickly and easily without any additional tool. Sorted and protected storage of the interchangeable dies in a round magazine. Comfortable, powerful crimping pliers in professional quality. Same reliable crimping results as with fixed crimping dies. Consistently high crimping quality due to precision dies and ratchet mechanism (unlockable). The crimping dies 97 49 xx for the Crimp System Pliers 97 43 200 are not compatible with the KNIPEX MultiCrimp 97 33 01/02.
Application: non-insulated open plug type connectors - plug width 4.8 + 6.3 mm Capacity in square millimetres: 0.25 — 6.0 mm² Number of crimp profiles: 5 AWG: 24 — 10
Just one tool for the most common crimping applications. Crimping dies changed quickly and easily without any additional tool. Sorted and protected storage of the interchangeable dies in a round magazine. Comfortable, powerful crimping pliers in professional quality. Same reliable crimping results as with fixed crimping dies. Consistently high crimping quality due to precision dies and ratchet mechanism (unlockable). The crimping dies 97 49 xx for the Crimp System Pliers 97 43 200 are not compatible with the KNIPEX MultiCrimp 97 33 01/02.
Also for insulated and non-insulated end sleeves (ferrules) 10 / 16 / 25 mm². Universal indent crimping die for non-insulated connectors. Set composed of pliers and quick changer magazine for current crimping requirements. For solder-free electrical connections. Repetitive, high crimping quality due to precision dies and integral lock with very fine adjustment (self-releasing mechanism). Tools have been set precisely (calibrated) in the factory. Ergonomically shaped two-colour dual component handles for one and two-hand operation. Very easy and quick change of crimp profiles. No additional tools required. Interchangeable profiles are securely held in the tool. Secure and dirt-proof storage of the interchangeable profiles in a round magazine. Round magazine with practical belt clip - interchangeable profiles are always ready to hand. Chrome vanadium electric steel in special quality, oil-hardened. Round magazine: plastic, fibreglass-reinforced.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 240x75x28 mm |
|---|---|
| Logistic Weight | 870 g |
| Length | 250 mm |
| Min. crimping capacity | 0.5 mm² |
| Max. crimping capacity | 25 mm² |
| Weight | 870 g |
Show UNSPSC/ECL@SS
£ 279.81 excl. VAT
/ Each
£ 335.77 incl. VAT
- In stock: Next day delivery





