ROEBUCK UNIVERSAL CRIMPING PLIER, 5 MATRICES 845359
5-die universal crimping pliers
See technical informationSee documentsReferences
Roebuck:845359
Rubix:209A8311
EAN:3660338076145


Technical specifications
| Length | 315 mm |
|---|---|
| Min. crimping capacity | 0.5 mm² |
| Max. crimping capacity | 6 mm² |
Documents
Product details : ROEBUCK UNIVERSAL CRIMPING PLIER, 5 MATRICES 845359
5 different types of lugs to cover all your crimping applications.
Rapid change of a die in 5 seconds.
Automatic Die Engagement System.
Ease of use thanks to a carefully designed centre of gravity, angled head and ergonomic handles.
Automatic declutching of the clamp for better crimping.
Constant crimping quality thanks to the precision profiles and the blocking.
Chromium-vanadium steel, oil-soaked and tempered.
Crimping pressure set and calibrated at the factory, adjustable.
Brillant head and bi-material handles.
Storage (5 dices) with fastening clip belt.
Contents: Non-insulated splice connectors: 0.5-1.5/1.5-2.5/4.0-6.0/et + 6.0-10.0 mm2 (20-8 AWG)
Uninsulated lugs with open barrels: 0.5-6,0 mm2 (20-10 AWG)
Preinsulated lugs: 0.5-6.0 mm2 ( 20-10 AWG)
Cable tips: 0.25 to 6.0 mm2 (24-10 AWG)
Cable tips: 10/ 16/ 25 mm² (8-4 AWG)
German made.
Rapid change of a die in 5 seconds.
Automatic Die Engagement System.
Ease of use thanks to a carefully designed centre of gravity, angled head and ergonomic handles.
Automatic declutching of the clamp for better crimping.
Constant crimping quality thanks to the precision profiles and the blocking.
Chromium-vanadium steel, oil-soaked and tempered.
Crimping pressure set and calibrated at the factory, adjustable.
Brillant head and bi-material handles.
Storage (5 dices) with fastening clip belt.
Contents: Non-insulated splice connectors: 0.5-1.5/1.5-2.5/4.0-6.0/et + 6.0-10.0 mm2 (20-8 AWG)
Uninsulated lugs with open barrels: 0.5-6,0 mm2 (20-10 AWG)
Preinsulated lugs: 0.5-6.0 mm2 ( 20-10 AWG)
Cable tips: 0.25 to 6.0 mm2 (24-10 AWG)
Cable tips: 10/ 16/ 25 mm² (8-4 AWG)
German made.
Strengths
Strength ratio improved of 35% better than regular crimping pliers
Technical specifications
Attributes
| Length | 315 mm |
|---|---|
| Min. crimping capacity | 0.5 mm² |
| Max. crimping capacity | 6 mm² |
| Weight | 850 g |
Show UNSPSC/ECL@SS
£ 340.83 excl. VAT
/ Each
£ 409.00 incl. VAT
- In stock: Next day delivery