Tapered roller bearing Timken K150200, Outer diameter: 131 mm | Inner diameter: 101.6 mm | Width: 57.531 mm
Power Dense Tapered Roller Bearing Cone
See technical informationReferences
Timken:K150200
Rubix:397A5736
EAN:0053893103518


Technical specifications
| Inner diameter | 101.6 mm |
|---|---|
| Outer diameter | 131 mm |
| Width | 57.531 mm |
Product details : TIMKEN K150200-20902 TAPERED ROLLER BEARING CONE
At first glance, you may not be able to tell the difference between this tapered roller bearing and any other. Upon closer inspection, you’ll find Timken® fuel efficient bearings are lighter and thinner than their standard counterparts. From improved fuel economy to increased reliability, fuel efficient bearings offer exactly what you want to build a better axle system.
Strengths
Advanced tapered design results in a 30 percent reduction in power consumption and up to a two percent gain in vehicle fuel economy. Power dense design reduces bearing weight by 10-15 percent. Controlled set-up torque helps you achieve more accurate settings, resulting in the highest axle performance possible.
Applications
Light duty automotive axles
Technical specifications
Attributes
| Logistic Weight | 4737 g |
|---|---|
| Packaged dimensions (D x W x H) | 63,5x190,5x190,5 mm |
| Inner diameter | 101.6 mm |
| Outer diameter | 131 mm |
| Width | 57.531 mm |
| Weight | 40.671 kg |
| Series | hh221400 |
| Cage | steel |
| Basic static load, radial - C0r | 692000 N |
| Basic dynamic load, radial - Cr | 633000 N |
Show UNSPSC/ECL@SS
£ 670.08 excl. VAT
/ Each
£ 804.10 incl. VAT
- Usually arrives within 14 working days