Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN LM613449-20024 TAPERED ROLLER BEARING CONE
Tapered roller bearing Timken LM613449, Inner diameter: 69.85 mm
Tapered Roller Bearing Cone
References
timken:
LM613449
rubix:
397A6735
manufacturer :
100116632
ean:
0053893652320
Technical specifications
Inner diameter
69.85
mm
Bearing Clearance
cn
See all Specifications
Product details
Technical specifications
Product details : TIMKEN LM613449-20024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Technical specifications
Attributes
Packaged dimensions (D x W x H)
117,6
x
117,6
x
31,8
mm
Package weight
521,6
g
Inner diameter
69.85
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
65.33
excl. VAT
/
Each
£
78.40
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 480/472D
Tapered roller bearing Timken 390/395LB
Tapered roller bearing Timken 543, Inner diameter: 40 mm
Tapered roller bearing Timken JM716649-90K11, Outer diameter: 130.048 mm | Inner diameter: 85.09 mm | Width: 65.532 mm
Tapered roller bearing Timken 936-90094, Outer diameter: 212.852 mm | Inner diameter: 107.95 mm | Width: 143.002 mm
Tapered roller bearing Timken 68450/68712
Tapered roller bearing NTN 4T-95500/95925, Outer diameter: 234.95 mm | Inner diameter: 127 mm | Width: 63.5 mm
Tapered roller bearing Timken 528/522, Outer diameter: 101.6 mm | Inner diameter: 47.625 mm | Width: 34.925 mm
Tapered roller bearing Timken 1997X/1922, Outer diameter: 57.15 mm | Inner diameter: 26.988 mm | Width: 19.845 mm
Tapered roller bearing Timken L814749-90014, Outer diameter: 109.538 mm | Inner diameter: 76.2 mm | Width: 42.86 mm
Tapered roller bearing NTN 4T-399AS, Outer diameter: 87 mm | Inner diameter: 68.262 mm | Width: 21.996 mm
Tapered roller bearing FAG 32028-X-XL-P5, Outer diameter: 210 mm | Inner diameter: 140 mm | Width: 34 mm
Tapered roller bearing Timken L507949, Outer diameter: 92.08 mm | Inner diameter: 57.15 mm | Width: 42.07 mm
Tapered roller bearing Timken 32252DF, Outer diameter: 480 mm | Inner diameter: 260 mm | Width: 274 mm
Tapered roller bearing NTN 4T-592, Outer diameter: 152.4 mm | Inner diameter: 61.976 mm | Width: 30.162 mm