Tapered Roller Bearing Cone
Inner diameter | 77.788 mm |
---|---|
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 23,012x98,039x98,039 mm |
---|---|
Logistic Weight | 597 g |
Packaged dimensions (D x W x H) | 117,602x117,602x31,75 mm |
Package weight | 597,4 g |
Inner diameter | 77.788 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days