Tapered roller bearing NTN 4T-M12648/M12610, Outer diameter: 50.005 mm | Inner diameter: 22.225 mm | Width: 17.526 mm
NTN - Tapered Roller Bearing - 4T-M12648/M12610
See technical informationReferences
NTN:4T-M12648/M12610
Rubix:204A8395
EAN:4547359795875




Technical specifications
| Inner diameter | 22.225 mm |
|---|---|
| Outer diameter | 50.005 mm |
| Width | 17.526 mm |
Product details : NTN 4T-M12648/M12610 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50,005x50,005x17,526 mm |
|---|---|
| Logistic Weight | 168 g |
| Inner diameter | 22.225 mm |
| Outer diameter | 50.005 mm |
| Width | 17.526 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 39000 N |
| Basic dynamic load, radial - Cr | 38000 N |
Show UNSPSC/ECL@SS
£ 15.94 excl. VAT
/ Each
£ 19.13 incl. VAT
- Usually arrives within 14 working days