Tapered roller bearing Timken 52618P-20902, Outer diameter: 104.775 mm | Inner diameter: 134.052 mm | Width: 15.875 mm
Power Dense Tapered Roller Bearing Cup
See technical informationReferences
Timken:52618P-20902
Rubix:397A6902
Manufacturer :100053445
EAN:0053893808901






Technical specifications
| Inner diameter | 134.052 mm |
|---|---|
| Outer diameter | 104.775 mm |
| Width | 15.875 mm |
Product details : TIMKEN 52618P-20902 TAPERED ROLLER BEARING CUP
At first glance, you may not be able to tell the difference between this tapered roller bearing and any other. Upon closer inspection, you’ll find Timken® fuel efficient bearings are lighter and thinner than their standard counterparts. From improved fuel economy to increased reliability, fuel efficient bearings offer exactly what you want to build a better axle system.
Strengths
Advanced tapered design results in a 30 percent reduction in power consumption and up to a two percent gain in vehicle fuel economy. Power dense design reduces bearing weight by 10-15 percent. Controlled set-up torque helps you achieve more accurate settings, resulting in the highest axle performance possible.
Applications
Light duty automotive axles
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26,195x157,162x157,162 mm |
|---|---|
| Logistic Weight | 689 g |
| Packaged dimensions (D x W x H) | 160,782x160,782x49,53 mm |
| Package weight | 688,6 g |
| Inner diameter | 134.052 mm |
| Outer diameter | 104.775 mm |
| Width | 15.875 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 121.10 excl. VAT
/ Each
£ 145.32 incl. VAT
- Usually arrives within 14 working days