Tapered roller bearing FAG 33122, Outer diameter: 180 mm | Inner diameter: 110 mm | Width: 43 mm

Tapered roller bearing

See technical information
References
FAG:33122
Rubix:158A7821
Manufacturer :0167138180000
EAN:4012801051316
brand logo
Technical specifications
Inner diameter110 mm
Outer diameter180 mm
Width43 mm
See all Specifications

Product details : FAG METRIC TAPER BEARING 33122


Tapered roller bearings 331, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs

Strengths

•High radial loads occur
High axial loads act on one side
Combined loads must be supported (radial and axial forces acting simultaneously)
Precise axial guidance of the shaft is required (locating bearing function)
The bearing arrangement must have very high axial rigidity
The bearing position is operated clearance-free or under preload (single bearings are adjusted against each other)
High running accuracy is required
The load carrying capacity of angular contact ball bearings is no longer sufficient and the higher speed suitability of angular contact ball bearings is not required
The bearings are not required to compensate misalignments
The design objective comprises compact, rigid and economical bearing arrangements with a high load carrying capacity

Technical specifications


Attributes
Logistics dimensions (L x W x H)58,7x180x180 mm
Logistic Weight5640 g
Inner diameter110 mm
Outer diameter180 mm
Width43 mm
Bearing Clearancecn
Series331
Materialsteel
Reference speed2470 rpm
Limit speed3650 rpm
Total bearing width56 mm
Basic static load, radial - C0r630000 N
Basic dynamic load, radial - Cr370000 N
Show UNSPSC/ECL@SS
£ 380.04 excl. VAT
/ Each
£ 456.05 incl. VAT
  • In stock: Next day delivery