Tapered Roller Bearing Cone
Inner diameter | 38 mm |
---|---|
Outer diameter | 63 mm |
Width | 17 mm |
Logistics dimensions (L x W x H) | 17x51,562x51,562 mm |
---|---|
Logistic Weight | 130 g |
Packaged dimensions (D x W x H) | 26,924x60,452x60,452 mm |
Inner diameter | 38 mm |
Outer diameter | 63 mm |
Width | 17 mm |
Usually arrives within 14 working days