Tapered roller bearing NTN 4T-496/493, Outer diameter: 136.525 mm | Inner diameter: 80.962 mm | Width: 30.162 mm
Tapered roller bearing, stamped-steel cage
See technical informationReferences
NTN:4T-496/493
Rubix:394A7130
EAN:4547359753363




Technical specifications
| Inner diameter | 80.962 mm |
|---|---|
| Outer diameter | 136.525 mm |
| Width | 30.162 mm |
Product details : NTN 4T-496/493 TAPERED ROLLER BEARING
The single-row tapered roller bearing is available in metric sizes (standards ISO 355 and JIS B 1512) and in inch sizes (ABMA standard, J metric series included). The single-row version of the tapered roller bearing range is the most widely used and is generally mounted back-to-back.
Strengths
High-technology products resulting from advanced R&D and design, available in metric and inch sizes.
A complete range of tapered roller bearings from the world's largest manufacturer, with ISO metric series and ABMA inch series.
Through-hardened and case-hardened steel for improved strength.
The NTN inch range is the best alternative to the market leader.
A complete range of tapered roller bearings from the world's largest manufacturer, with ISO metric series and ABMA inch series.
Through-hardened and case-hardened steel for improved strength.
The NTN inch range is the best alternative to the market leader.
Applications
Rolling mills -> support heavy and axial loads
Rear axle -> support loads from the engine and the wheels
Road vehicle wheels -> support loads and shocks
Agricultural equipment -> support loads and vibrations
Handling equipment -> support heavy loads and shocks
Rear axle -> support loads from the engine and the wheels
Road vehicle wheels -> support loads and shocks
Agricultural equipment -> support loads and vibrations
Handling equipment -> support heavy loads and shocks
Technical specifications
Attributes
| Inner diameter | 80.962 mm |
|---|---|
| Outer diameter | 136.525 mm |
| Width | 30.162 mm |
| Bearing Clearance | cn |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 59.66 excl. VAT
/ Each
£ 71.59 incl. VAT
- Usually arrives within 14 working days