3809 Power Hacksaw Blades
Centre-centre hole | 300 mm |
---|---|
Height | 25 mm |
Thickness | 1.25 mm |
Logistic Weight | 75 g |
---|---|
Centre-centre hole | 300 mm |
Height | 25 mm |
Thickness | 1.25 mm |
Body material | Non-Metallic and other materials |
Number of teeth to the inch | 14 |
Usually arrives within 14 working days