BAHCO 3809-400-32-1.60-14 POWER HACK BAHCO SANDFLEX
3809 Power Hacksaw Blades
See technical informationReferences
Bahco:3809-400-32-1.60-14
Rubix:122A1055
EAN:7311518113902

Product details : BAHCO 3809-400-32-1.60-14 POWER HACK BAHCO SANDFLEX
Suitable for use on any material
Technical specifications
Attributes
| Logistic Weight | 160 g |
|---|---|
| Centre-centre hole | 400 mm |
| Height | 32 mm |
| Thickness | 1.6 mm |
| Body material | steel |
| Number of teeth to the inch | 14 |
Show UNSPSC/ECL@SS
£ 25.20 excl. VAT
/ Each
£ 30.24 incl. VAT
- Delivery usually within ( 14 ) days
