Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Saw millers
(421)
Blades
(121)
See Sawing
< Back
Rubix Categories
Machining, Cutting & Drilling
Sawing
Blades
Alternative saw blades
Alternative saw blade
BAHCO 3802-550-50-2.50-6 HSS POWERSAW BLADES 550 X 50 X 2.50 X 6TPI
BAHCO 3802-550-50-2.50-6 HSS POWERSAW BLADES 550 X 50 X 2.50 X 6TPI
Hacksaw Blade
References
bahco:
3802-550-50-2.50-6
rubix:
222A5916
ean:
7311518112226
Technical specifications
Centre-centre hole
550
mm
Height
50
mm
Thickness
2.5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 3802-550-50-2.50-6 HSS POWERSAW BLADES 550 X 50 X 2.50 X 6TPI
Strengths
•Designed for cutting almost any material
If the chips are burnt, feed pressure is too high
If tooth cracks appear, feed pressure is too high
Technical specifications
Attributes
Logistic Weight
553
g
Centre-centre hole
550
mm
Height
50
mm
Thickness
2.5
mm
Body material
HSS
Number of teeth to the inch
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
85.90
excl. VAT
/
Each
£
103.08
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
DOR HSS CUTTER 225.0X2.0
BAHCO 3809-425-32-1.60-10 POWER HACK BAHCO SANDFLEX
BAHCO 3809-450-32-2.00-6 POWER HACK BAHCO SANDFLEX
LENOX 210886066GR RECIPROCATING SAW BLADE T21088-6066G PACK OF 5
BAHCO 3809-450-32-2.00-10 POWER HACK BAHCO SANDFLEX
DORMER D751250.0X2.0X200 5985978
BAHCO 3802-500-38-2.00-10 POWER HACK BAHCO HSS
DORMER D751225.0X2.0X180 5985972
DORMER D751300.0X2.5X300 5985993
BAHCO 3809-350-32-1.60-8 POWER HACK BAHCO SANDFLEX
ROEBUCK AE45BPB BLADE HSS AH 12X1/2X0.025X18 TPI
BAHCO 3809-400-38-2.00-10 POWER HACK BAHCO SANDFLEX
DORMER HSS CUTTER 250.0X2.0 D753250.0X2.0
BAHCO 3809-600-50-2.50-4 POWER HACK BAHCO SANDFLEX
ECLIPSE BLADE HSS AH 18 X 1 1/4 X 0.062 X 10TPI AE373C PACK OF 10