ECLIPSE BLADE HI-CUT 16 X 1 1/2 X 0.075 X 6TP1 AA462B


Power Hacksaw Blades

References
eclipse:AA462B
rubix:228759
brand logo
brand logo
Technical specifications
Height400 mm
Thickness2 mm
Body materialhss
See all Specifications

Product details : ECLIPSE BLADE HI-CUT 16 X 1 1/2 X 0.075 X 6TP1 AA462B


A virtual unbreakable bimetal HSS power hacksaw blade for superb metal cutting performance and safety.

Strengths

•Blades are virtually unbreakable safe and able to withstand high feed pressures of power blade machines
•Consistent high performance and long life
•Recommended where the machine is old or poorly maintained, operates under excessive feed pressures or the workpiece cannot be securely held in the machine vice due to its shape
•Capable of cutting even the most difficult of metals including alloys and stainless steels

Technical specifications


Attributes
Height400 mm
Thickness2 mm
Body materialhss
Fixation hole diameter8.2 mm
Number of teeth to the inch6
Show UNSPSC/ECL@SS
£ 24.80 excl. VAT
/ Each
£ 29.76 incl. VAT
  • Usually arrives within 14 working days