BAHCO 3809-450-32-1.60-6 POWER HACK BAHCO SANDFLEX


Bi-metal machine saw blade Sandflex 3809

References
bahco:3809-450-32-1.60-6
rubix:122A1050
ean:7311518114053
brand logo
brand logo
Technical specifications
Centre-centre hole450 mm
Height32 mm
Thickness1.6 mm
See all Specifications

Product details : BAHCO 3809-450-32-1.60-6 POWER HACK BAHCO SANDFLEX


Suitable for all materials. Sandflex is a virtually unbreakable bi-metal saw blade. Saw blade that does not splinter and that can withstand a large supply pressure and machines accurately and quickly. Sandflex saw blades are safer in all conditions, especially on old machines or with inexperienced users

Technical specifications


Attributes
Logistic Weight186 g
Centre-centre hole450 mm
Height32 mm
Thickness1.6 mm
Body materialSteel
Show UNSPSC/ECL@SS
£ 30.59 excl. VAT
/ Each
£ 36.71 incl. VAT
  • Usually arrives within 14 working days