Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Saw millers
(421)
Blades
(121)
See Sawing
< Back
Rubix Categories
Machining, Cutting & Drilling
Sawing
Blades
Alternative saw blades
Alternative saw blade
BAHCO 3809-400-32-1.60-10 POWER HACK BAHCO SANDFLEX
BAHCO 3809-400-32-1.60-10 POWER HACK BAHCO SANDFLEX
3809 Power Hacksaw Blades
References
bahco:
3809-400-32-1.60-10
rubix:
132A1131
ean:
7311518113896
Technical specifications
Centre-centre hole
400
mm
Height
32
mm
Thickness
1.6
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 3809-400-32-1.60-10 POWER HACK BAHCO SANDFLEX
Suitable for use on any material
Technical specifications
Attributes
Logistic Weight
165
g
Centre-centre hole
400
mm
Height
32
mm
Thickness
1.6
mm
Body material
Steel
Number of teeth to the inch
10
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.23
excl. VAT
/
Each
£
29.08
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Check our products from related categories
ECLIPSE BLADE HI-CUT 12 X 1 X 0.050 X 14TPI AA204C PACK OF 10
BAHCO 3809-350-32-1.60-10 POWER HACK BAHCO SANDFLEX
BAHCO 3809-400-32-1.60-14 POWER HACK BAHCO SANDFLEX
DEWALT RECIP BLD PLASTIC DT2348-QZ
DOR HSS CUTTER 225.0X2.0
DOR HSS CUTTER 200.0X1.8
BAHCO 3809-600-50-2.50-6 POWER HACK BAHCO SANDFLEX
ECLIPSE BLADE HSS AH 12 X 1 X 0.050 X 14TPI AE204R
ROEBUCK AE46XPB HACKSAW BLADE HSS AH 12 X 1/2 X 0.025 X 24TPI
BAHCO 3809-350-32-1.60-6 POWER HACK BAHCO SANDFLEX
LENOX 210886066GR RECIPROCATING SAW BLADE T21088-6066G PACK OF 5
BAHCO 3809-350-32-1.60-8 POWER HACK BAHCO SANDFLEX
BAHCO 3809-450-32-2.00-10 POWER HACK BAHCO SANDFLEX
STARRETT POWER HACKSAW BLADE 16 X 1-1/4 INCH 10TPI RS1610-6
BAHCO 3809-400-32-2.00-10 POWER HACK BAHCO SANDFLEX