ECLIPSE BLADE HSS AH 12 X 1 X 0.050 X 14TPI AE204R
Power Hacksaw Blades
See technical informationSee documentsReferences
Eclipse:AE204R
Rubix:029127

Documents
Product details : ECLIPSE BLADE HSS AH 12 X 1 X 0.050 X 14TPI AE204R
A rigid, all hard power HSS hacksaw blade for superb highly accurate metal cutting performance on powered hacksaw machines.
Strengths
•Hardening process ensures a strong rigid back to the blade and straight accurate cut time after time
•Capable of cutting even the most difficult of metals including alloys and stainless steels
•Capable of cutting even the most difficult of metals including alloys and stainless steels
Technical specifications
Attributes
| Height | 300 mm |
|---|---|
| Thickness | 1.25 mm |
| Body material | hss |
| Number of teeth to the inch | 14 |
Show UNSPSC/ECL@SS
£ 9.70 excl. VAT
/ Each
£ 11.64 incl. VAT
- Usually arrives within 14 working days
