ECLIPSE AA343K BLADE HI-CUT 14 X 1 1/4 X 0.062 X 10TPI BR SINGLE
Power Hacksaw Blades
See technical informationSee documentsReferences
Eclipse:AA343K
Rubix:228756

Documents
Product details : ECLIPSE AA343K BLADE HI-CUT 14 X 1 1/4 X 0.062 X 10TPI BR SINGLE
A virtual unbreakable bimetal HSS power hacksaw blade for superb metal cutting performance and safety.
Strengths
•Blades are virtually unbreakable safe and able to withstand high feed pressures of power blade machines
•Consistent high performance and long life
•Recommended where the machine is old or poorly maintained, operates under excessive feed pressures or the workpiece cannot be securely held in the machine vice due to its shape
•Capable of cutting even the most difficult of metals including alloys and stainless steels
•Consistent high performance and long life
•Recommended where the machine is old or poorly maintained, operates under excessive feed pressures or the workpiece cannot be securely held in the machine vice due to its shape
•Capable of cutting even the most difficult of metals including alloys and stainless steels
Technical specifications
Attributes
| Height | 350 mm |
|---|---|
| Thickness | 1.6 mm |
| Body material | hss |
| Number of teeth to the inch | 10 |
Show UNSPSC/ECL@SS
£ 15.86 excl. VAT
/ Each
£ 19.03 incl. VAT
- In stock: Next day delivery
