Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Saw millers
(421)
Blades
(121)
See Sawing
< Back
Rubix Categories
Machining, Cutting & Drilling
Sawing
Blades
Alternative saw blades
Alternative saw blade
DORMER HSS CUTTER 250.0X2.0 D750250.0X2.0
DORMER HSS CUTTER 250.0X2.0 D750250.0X2.0
Alternative saw blade Dormer
References
dormer:
D750250.0X2.0
rubix:
1074881
ean:
7320760285695
Technical specifications
Thickness
2
mm
Body material
HSS
Fixation hole diameter
32
mm
Product details
Technical specifications
Product details : DORMER HSS CUTTER 250.0X2.0 D750250.0X2.0
Technical specifications
Attributes
Thickness
2
mm
Body material
HSS
Fixation hole diameter
32
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
134.40
excl. VAT
/
Each
£
161.28
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 3809-600-50-2.50-6 POWER HACK BAHCO SANDFLEX
DEWALT PLASTIC JIGSAW BLADES DT2221-QZ TO 30MM
DEWALT RECIP BLD PLASTIC DT2348-QZ
BAHCO 3809-450-38-2.00-10 POWER HACK BAHCO SANDFLEX
DORMER HSS CUTTER 350.0X2.5 D753350.0X2.5
DOR HSS CUTTER 300.0X2.5
ROEBUCK AE45BPB BLADE HSS AH 12X1/2X0.025X18 TPI
BAHCO 3809-525-38-2.00-6 POWER HACK BAHCO SANDFLEX
BAHCO 3802-300-25-1.25-10 POWER HACK BAHCO HSS
DORMER D751250.0X2.0X200 5985978
RS575-6 POWER HACKSAW BLADE 575 X 50 X 2.5 X 6TPI
BAHCO 3809-575-50-2.50-4 POWER HACK BAHCO SANDFLEX
DOR HSS CUTTER 275.0X2.5
ECLIPSE BLADE HSS AH 14 X 1 X 0.050 X 14TPI AE224H SINGLE
BAHCO 3802-350-25-1.25-14 POWER HACK BAHCO HSS