Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ1000 SPZ Wrapped Wedge Belt
MECALINE SPZ1000 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ1000
rubix:
45035536
manufacturer :
857838
ean:
3660338130878
Technical specifications
Profile
SPZ
Pitch length
1000
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1000 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPZ
Pitch length
1000
mm
Upper width
9.7
mm
Height
8
mm
Interior length
963
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.04
excl. VAT
/
Each
£
7.25
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
MECALINE SPC5600 WRAPPED WEDGE BELT 2.0
MECALINE SPB6300 WRAPPED WEDGE BELT 2.0
OPTIBELT SPZ 5127700 SPZ512E WRAPPED WEDGE BELT
MECALINE SPA1682 SPA Wrapped Wedge Belt
GATES SUPER HC VBELT SPZ1750 SUPERHC
GATES 9624-60562 SPZ562 DELTA NARROW
OPTIBELT 3V 475 RP 1603184
GATES SUPER HC VBELT SPA1650 SUPERHC
OPTIBELT WEDGEBELTSPZENV SPZ 26907700
GATES 2ROW SPB VEEBELT SPB2500/2 POWERBAND
GATES SPZ730MN SUPERHC MN SPZ730MC WEDGE BELT
MECALINE SPB1550 SPB Wrapped Wedge Belt
OPTIBELT 8V 1120 RP 1587477
GATES 9625-61450 SPA1450 DELTA NARROW
OPTIBELT OPTI REDPOWER BELT SPZ 18006002