Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA882 WRAPPED WEDGE BELT 2.0
MECALINE SPA882 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPA882E - 889415
rubix:
243A4329
manufacturer :
889415
ean:
3660338419683
Technical specifications
Profile
spa
Pitch length
882
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA882 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
spa
Pitch length
882
mm
Upper width
13
mm
Height
10
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.89
excl. VAT
/
Each
£
8.27
incl. VAT
In stock: Next day delivery
Select variants (141)
Add to cart
Check our products from related categories
OPTIBELT SPC 7100 1747443
MECALINE 889339 SPA1850 WRAPPED WEDGE BELT 2.0
MECALINE SPB5000 SPB Wrapped Wedge Belt
OPTIBELT OPTI REDPOWER BELT SPA 25826002
MECALINE SPZ1200 WRAPPED WEDGE BELT 2.0
MECALINE SPA1120 SPA Wrapped Wedge Belt
GATES 9624-61950 SPZ1950 DELTA NARROW
OPTIBELT WEDGEBELTSPZENV SPZ 28407700
OPTIBELT OPTI REDPOWER BELT SPC 21206002
MECALINE SPZ1250 SPZ Wrapped Wedge Belt
MECALINE SPC2650 SPC Wrapped Wedge Belt
OPTIBELT SPZ 2240 1536092
GATES 9625-61157 SPA1157 DELTA NARROW
GATES 9190-01750 SPBP1750 PREDATOR
MECALINE SPZ812 SPZ Wrapped Wedge Belt