GATES 938153102 V-BELT SPC3150/2 POWERBAND

PowerBand SPC

See technical informationSee documents

References

Gates:SPC3150/2 POWERBAND
Rubix:101A0514
Manufacturer :938153102
EAN:5412571081510
brand logo

Technical specifications

Profilespc
Upper width22 mm
Pitch length3150 mm
See all Specifications

Documents

Product details : GATES 938153102 V-BELT SPC3150/2 POWERBAND


Wrapped, multi V-belt with a traditional/narrow profile. The ' flex-bonded ' polyester tensile cords, which as a whole are vulcanized in the belt, increase the resistance of the belt to bending and tensile forces, fatigue and shock loading. The strong bond determines the distance between the belts and prevents the belts bending sideways. High stability and smooth operation with the most demanding drives. The design offers significant savings potentials. Space and weight savings thanks to a very efficient transmission.

Strengths

• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.

Technical specifications


Attributes
Profilespc
Upper width22 mm
Pitch length3150 mm
Interior length3150 mm
Outer length3180 mm
Thickness18 mm
Materialcr
£ 386.22 excl. VAT
/ Each
£ 463.46 incl. VAT
  • Usually arrives within 14 working days