BOTT 16926579.161050X550X2000MID-PARTITION PPE&JANIT CUBD&4 SHELF
Ppe & janit
See technical informationReferences
Bott:16926579.16
Rubix:214A7373

Product details : BOTT 16926579.161050X550X2000MID-PARTITION PPE&JANIT CUBD&4 SHELF
PPE & janitorial mid-partition cupboard with plain doors and 4 galvanised steel shelves, with 60kg U.D.L. load capacity per shelf. Constructed of sheet steel with a powder coated finish in RAL 5010. Supplied with 1 hanging rail.
Technical specifications
Attributes
| Type | standard cupboards |
|---|---|
| Height | 2000 mm |
| Width | 1050 mm |
| Depth | 550 mm |
Show UNSPSC/ECL@SS
£ 855.39 excl. VAT
/ Each
£ 1,026.47 incl. VAT
- Delivery usually within ( 16 ) days