PRAMET 50A07R-S90AD11E-C FACE MILL 6760201


Pramet Milling Cutter

References
pramet:50A07R-S90AD11E-C
rubix:2533722
ean:3603602955470
brand logo
brand logo
Technical specifications
Dimension A50 mm
See all Specifications

Product details : PRAMET 50A07R-S90AD11E-C FACE MILL 6760201


Available in large range of radius & geometies including aluminium specific inserts and high feed inserts
Shoulder mill with positve/negative geometry which utilises 7 off ADMX 11T3.. or ADEX 11T3.. single-sided inserts, cutting diameter 50mm with 90° approach angle and 22mm connection bore according to DIN 8030-A, 40mm protrusion length, through coolant and differential pitch for copy milling, shallow shoulder milling, shallow slot milling, ramping, helical milling, plunge milling and progressive plunge milling with a maximum depth of cut of 9.0mm

Strengths

Force AD Indexable end mills
Takes medium insert with 11mm edge length ADMX 11T3
Low cutting forces thanks to positive geometry
Can ramp, plunge, interpolate

Applications

Works on wide range of materials

Technical specifications


Attributes
Dimension A50 mm
Mandrel diameter22 mm
Clamping diameter18 mm
Show UNSPSC/ECL@SS
£ 395.27 excl. VAT
/ Each
£ 474.32 incl. VAT
  • Usually arrives within 14 working days