PRAMET 25A2R033A25-SAD16E-C END MILL 6760181


Pramet Milling Cutter

References
pramet:25A2R033A25-SAD16E-C
rubix:2533487
ean:3603602955272

Product details : PRAMET 25A2R033A25-SAD16E-C END MILL 6760181


Available in large range of radius & geometies including aluminium specific inserts and high feed inserts
Shoulder mill with positve/negative geometry which utilises 2 off ADMX 1606.. or ADEX 1606.. single-sided inserts, cutting diameter 25mm with 90° approach angle and 25mm parallel shank according to DIN 1835A, 33mm functional and 165mm overall length, through coolant for copy milling, shallow shoulder milling, shallow slot milling, ramping, helical milling, plunge milling and progressive plunge milling with a maximum depth of cut of 13.0mm

Strengths

Force AD Indexable end mills
Takes medium insert with 11mm edge length ADMX 11T3
Low cutting forces thanks to positive geometry
Can ramp, plunge, interpolate

Applications

Works on wide range of materials

Technical specifications


Attributes
Mandrel diameter25 mm
Show UNSPSC/ECL@SS
£ 241.55 excl. VAT
/ Each
£ 289.86 incl. VAT
  • Usually arrives within 14 working days