PRAMET 25A4R034A25-SAD11E-C END MILL 6760214


Pramet Milling Cutter

References
pramet:25A4R034A25-SAD11E-C
rubix:2533509
ean:3603602955609

Product details : PRAMET 25A4R034A25-SAD11E-C END MILL 6760214


Available in large range of radius & geometies including aluminium specific inserts and high feed inserts
Shoulder mill with positve/negative geometry which utilises 4 off ADMX 11T3.. or ADEX 11T3.. single-sided inserts, cutting diameter 25mm with 90° approach angle and 25mm parallel shank according to DIN 1835A, 34mm functional and 170mm overall length, through coolant for copy milling, shallow shoulder milling, shallow slot milling, ramping, helical milling, plunge milling and progressive plunge milling with a maximum depth of cut of 9.0mm

Strengths

Force AD Indexable end mills
Takes medium insert with 11mm edge length ADMX 11T3
Low cutting forces thanks to positive geometry
Can ramp, plunge, interpolate

Applications

Works on wide range of materials

Technical specifications


Attributes
Mandrel diameter25 mm
Show UNSPSC/ECL@SS
£ 257.78 excl. VAT
/ Each
£ 309.34 incl. VAT
  • Usually arrives within 14 working days