References
Tamlex:BT/HD
Rubix:234A6803

Documents
Product details : TAMLEX BT/HD BASKET TRAY HOLD DOWN CLIP (W)38 MM
Basket Tray Hold Down Clip (W)38 mm
Technical specifications
Attributes
| Type | hold down clip |
|---|---|
| Model | bt |
| Material | carbon steel |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
