MENNEKES 105 WALL SOCKET IP44 16A 4P 400V 6H

Wall Socket

See technical informationSee documents
References
Mennekes:105
Rubix:253A3758
brand logo
Technical specifications
Typemennekes 105 wall socket ip44 16a 4p 400v 6h
Documents

Product details : MENNEKES 105 WALL SOCKET IP44 16A 4P 400V 6H


• Screw terminals
• Internal fixing
• One cable entry at top and one blind entry (can be cut out) at the bottom
• 4 p and 5 p sockets the enclosure can be turned 180°

Technical specifications


Attributes
Typemennekes 105 wall socket ip44 16a 4p 400v 6h
Show UNSPSC/ECL@SS
£ 12.67 excl. VAT
/ Each
£ 15.20 incl. VAT
  • Usually arrives within 14 working days