Precision / Spindle bearing SNR 7010.CV.Q21J84, Inner diameter: 50 mm | Outer diameter: 80 mm | Width: 16 mm
Precision bearing 70
See technical informationReferences
SNR:7010.CV.Q21J84
Rubix:394A4615
EAN:3413520198848



Product details : SNR 7010CVQ21J84 PRECISION BALL BEARINGS
High-precision angular contact ball bearing, phenolic resin cage centered on outer ring
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 16 mm |
| Sealing | open |
| Series | mto7000 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 693.62 excl. VAT
/ Each
£ 832.34 incl. VAT
- Usually arrives within 14 working days
