Precision / Spindle bearing SNR 71932.HV.U.J74, Inner diameter: 160 mm | Outer diameter: 220 mm | Width: 28 mm
SNR - Precision ball bearings - 10R71915CVUJ74
See technical informationReferences
SNR:71932.HV.U.J74
Rubix:394A5130
EAN:3413520257118



Product details : SNR 71932HVUJ74 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Inner diameter | 160 mm |
|---|---|
| Outer diameter | 220 mm |
| Width | 28 mm |
| Sealing | open |
| Series | mto71900 |
| Cage | phenolic resin |
| Basic static load, radial - C0r | 128000 N |
| Basic dynamic load, radial - Cr | 97800 N |
Show UNSPSC/ECL@SS
£ 1,441.73 excl. VAT
/ Each
£ 1,730.08 incl. VAT
- Usually arrives within 14 working days
