Precision / Spindle bearing SNR 7012.HV.Q16J84, Inner diameter: 60 mm | Outer diameter: 95 mm | Width: 18 mm
Precision bearing 70
See technical informationReferences
SNR:7012.HV.Q16J84
Rubix:394A4686
EAN:3413520251147



Product details : SNR 7012HVQ16J84 PRECISION BALL BEARINGS
High-precision angular contact ball bearing, phenolic resin cage centered on outer ring
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 95 mm |
| Width | 18 mm |
| Sealing | open |
| Series | mto7000 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 670.87 excl. VAT
/ Each
£ 805.04 incl. VAT
- Usually arrives within 14 working days
