Precision / Spindle bearing FAG HC7010-C-T-P4S-UL, Inner diameter: 50 mm | Outer diameter: 80 mm | Width: 16 mm
Angular contact ball bearing
See technical informationSee documentsReferences
FAG:HC7010-C-T-P4S-UL
Rubix:274A7642
Manufacturer :0384393950000
EAN:4012801484176

Documents
Product details : FAG HC7010-C-T-P4S-UL ANGULAR CONTACT BALL BEARING
High speed spindle bearings HC70..-E, adjusted, in pairs or sets, contact angle α = 25°, with ceramic balls, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 260 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 80 mm |
| Width | 16 mm |
| Sealing | open |
| Series | hc70..-c-t-p4s |
| Cage | plastic |
| Basic static load, radial - C0r | 9150 N |
| Basic dynamic load, radial - Cr | 9150 N |
Show UNSPSC/ECL@SS
£ 266.45 excl. VAT
/ Each
£ 319.74 incl. VAT
- Delivery usually within ( 7 ) days
