Precision / Spindle bearing SNR MLECH71906CVUJ74S, Inner diameter: 30 mm | Outer diameter: 47 mm | Width: 9 mm
Precision bearing 71
See technical informationReferences
SNR:MLECH71906CVUJ74S
Rubix:394A6263
EAN:3413520939557

Product details : SNR MLECH71906CVUJ74S PRECISION BALL BEARINGS
Angular contact ball bearing High precision SNR
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x47x9 mm |
|---|---|
| Logistic Weight | 53 g |
| Inner diameter | 30 mm |
| Outer diameter | 47 mm |
| Width | 9 mm |
| Sealing | open |
| Series | mtomlech71900 |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 225.14 excl. VAT
/ Each
£ 270.17 incl. VAT
- Usually arrives within 14 working days
