Precision / Spindle bearing SNR 7205.HG1.DFJ84, Inner diameter: 25 mm | Outer diameter: 52 mm | Width: 15 mm

Precision bearing 72

See technical information

References

SNR:7205.HG1.DFJ84
Rubix:394A5235
EAN:3413520309008
brand logo

Technical specifications

Inner diameter25 mm
Outer diameter52 mm
Width15 mm
See all Specifications

Product details : SNR 7205HG1DFJ84 PRECISION BALL BEARINGS


High-precision angular contact ball bearing, laminated resin cage centered on outer ring

Technical specifications


Attributes
Inner diameter25 mm
Outer diameter52 mm
Width15 mm
Sealingopen
Seriesmto7200
Cagesteel
£ 314.27 excl. VAT
/ Each
£ 377.12 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories