Precision / Spindle bearing SNR 71905.CVQ16J74, Inner diameter: 25 mm | Outer diameter: 42 mm | Width: 9 mm
Precision bearing 719
See technical informationReferences
SNR:71905.CVQ16J74
Rubix:394A4903
EAN:3413520255497



Product details : SNR 71905CVQ16J74 PRECISION BALL BEARINGS
High-precision angular contact ball bearing, phenolic resin cage centered on outer ring
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 42 mm |
| Width | 9 mm |
| Sealing | open |
| Series | mto71900 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 367.85 excl. VAT
/ Each
£ 441.42 incl. VAT
- Usually arrives within 14 working days
