Precision / Spindle bearing SNR 7015.HV.U.J84, Inner diameter: 75 mm | Outer diameter: 115 mm | Width: 20 mm
SNR - Precision ball bearings - 7015.HV.U.J84
See technical informationReferences
SNR:7015.HV.U.J84
Rubix:394A4757
EAN:3413520204648



Product details : SNR 7015HVUJ84 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Outer diameter | 115 mm |
| Width | 20 mm |
| Sealing | open |
| Series | mto7000 |
| Cage | phenolic resin |
| Basic static load, radial - C0r | 45400 N |
| Basic dynamic load, radial - Cr | 46400 N |
Show UNSPSC/ECL@SS
£ 318.30 excl. VAT
/ Each
£ 381.96 incl. VAT
- Delivery usually within ( 3 ) days
