Precision / Spindle bearing SNR 71907.CVQ21J74, Inner diameter: 35 mm | Outer diameter: 55 mm | Width: 10 mm
Precision Bearing 719
See technical informationReferences
SNR:71907.CVQ21J74
Rubix:394A4960
EAN:3413520343224



Product details : SNR 71907CVQ21J74 PRECISION BALL BEARINGS
High-precision angular contact ball bearing, phenolic resin cage centered on outer ring
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 55 mm |
| Width | 10 mm |
| Sealing | open |
| Series | mto71900 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 519.54 excl. VAT
/ Each
£ 623.45 incl. VAT
- Usually arrives within 14 working days
