Precision / Spindle bearing SKF S7014 ACDGC/P4A, Inner diameter: 70 mm | Outer diameter: 110 mm | Width: 20 mm
Super-precision Angular Contact Ball Bearing
See technical informationReferences
SKF:S7014 ACDGC/P4A
Rubix:420A3495
EAN:7316575946760

Product details : SKF S7014 ACDGC/P4A SUPER-PRECISION ANGULAR CONTACT BALL BEARING
These super-precision, high-capacity, single row angular contact ball bearings, with non-contact seals on both sides, accommodate radial and axial loads acting simultaneously, where the axial load acts in one direction only. They are designed to accommodate heavy loads at relatively high speeds under low to moderate operating temperatures. Being universally matchable, they can be used together in arrangements to provide effective load sharing, without the use of shims or similar devices.
Strengths
- 15° or 25° contact angle
- Very high running accuracy
- Accomodate very high speeds
- Universally matchable
- Non-contact seals on both sides
- Very high running accuracy
- Accomodate very high speeds
- Universally matchable
- Non-contact seals on both sides
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 20 mm |
| Sealing | two rubber seals |
| Series | s70 |
| Material | bearing steel |
| Cage | plastic |
| Weight | 0.61 kg |
| Precision | p4s (super precision: iso class 4 dimensional / iso class 2 running) |
| Basic static load, radial - C0r | 43904 N |
| Basic dynamic load, radial - Cr | 48660 N |
Show UNSPSC/ECL@SS
£ 525.64 excl. VAT
/ Each
£ 630.77 incl. VAT
- Usually arrives within 14 working days
