Precision / Spindle bearing SNR 7005.CV.Q16J74, Inner diameter: 25 mm | Outer diameter: 47 mm | Width: 12 mm
Precision bearings 70
See technical informationReferences
SNR:7005.CV.Q16J74
Rubix:394A4462
EAN:3413520269739



Product details : SNR 7005CVQ16J74 PRECISION BALL BEARINGS
High-precision angular contact ball bearing, laminated resin cage centered on outer ring
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 12 mm |
| Sealing | open |
| Series | mto7000 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 313.57 excl. VAT
/ Each
£ 376.28 incl. VAT
- Usually arrives within 14 working days
