Angular contact ball bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 165 mm |
Width | 22 mm |
Logistic Weight | 1204 g |
---|---|
Inner diameter | 120 mm |
Outer diameter | 165 mm |
Width | 22 mm |
Series | hcs719..-c-t-p4s |
Material | steel |
Basic static load, radial - C0r | 33500 N |
Basic dynamic load, radial - Cr | 25000 N |
Sealing | open |
Usually arrives within 14 working days