Precision / Spindle bearing Timken MM40BS72QL, Inner diameter: 40 mm | Outer diameter: 72 mm | Width: 15 mm


Precision

References
timken:MM40BS72QL
rubix:397A9678
ean:0013992128621
Precision Ball Bearing -  MM40BS72QL
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter72 mm
Width15 mm
See all Specifications

Product details : TIMKEN 29586-20024 TAPERED ROLLER BEARING CONE


Timken® angular contact ball bearings are designed for combination radial and axial loading. Single-row bearings have high thrust capacity in one direction. Some single-row bearings are specifically designed for duplex mounting in sets for maximum performance.

Strengths

•Materials include clean steel for longer service life
Incorporates tighter preload tolerances for chatter-free cutting and tighter width tolerances for easy fit without regrinding end caps
Innovative cage design permits additional balls for higher load capacity
Features ABEC 9/ISO P2 axial running tolerances to deliver maximum accuracy for precise tool positioning and repeatability
Double-row series has integral, low-torque contact seals to exclude contaminants for reliable operation and extended service life
Available in flanged (MMF) and nonflanged (MMN) series, simplifying installation for both standard and rotating nut mountings

Applications

Motion control for grinding, milling and machining centers

Technical specifications


Attributes
Logistics dimensions (L x W x H)83x83x79 mm
Logistic Weight950 g
Packaged dimensions (D x W x H)83x83x79 mm
Package weight950 g
Inner diameter40 mm
Outer diameter72 mm
Width15 mm
Materialsteel
Cagenylon
Basic static load, radial - C0r45400 N
Basic dynamic load, radial - Cr36300 N
Show UNSPSC/ECL@SS
£ 69.87 excl. VAT
/ Each
£ 83.84 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories