Precision / Spindle bearing SNR 7206.HG1Q21J94, Inner diameter: 30 mm | Outer diameter: 62 mm | Width: 16 mm
Precision Bearings 72
See technical informationReferences
SNR:7206.HG1Q21J94
Rubix:394A5272
EAN:3413520223618



Product details : SNR 7206HG1Q21J94 PRECISION BALL BEARINGS
High-precision angular contact ball bearing, laminated resin cage centered on outer ring
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 16 mm |
| Sealing | open |
| Series | mto7200 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 647.21 excl. VAT
/ Each
£ 776.65 incl. VAT
- Usually arrives within 14 working days
