Angular contact ball bearing
Inner diameter | 110 mm |
---|---|
Outer diameter | 170 mm |
Width | 28 mm |
Logistics dimensions (L x W x H) | 28x170x170 mm |
---|---|
Logistic Weight | 2076 g |
Inner diameter | 110 mm |
Outer diameter | 170 mm |
Width | 28 mm |
Series | HS70..-E-T-P4S |
Material | Steel |
Cage | Plastic |
Basic static load, radial - C0r | 35500 N |
Basic dynamic load, radial - Cr | 45500 N |
Sealing | Open |
Usually arrives within 14 working days