Precision Tapered Roller Bearing Cone
Inner diameter | 104.775 mm |
---|---|
Outer diameter | 78.75 mm |
Width | 30.162 mm |
Logistics dimensions (L x W x H) | 30,958x78,75x78,75 mm |
---|---|
Logistic Weight | 686 g |
Packaged dimensions (D x W x H) | 101,6x101,6x33,274 mm |
Package weight | 685,8 g |
Inner diameter | 104.775 mm |
Outer diameter | 78.75 mm |
Width | 30.162 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days