Tapered roller bearing NTN 32920, Outer diameter: 140 mm | Inner diameter: 100 mm | Width: 25 mm
NTN - Tapered Roller Bearing - 32910
See technical informationReferences
NTN:32920
Rubix:204A6772
EAN:4547359296570



Product details : NTN 32920 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x140x25 mm |
|---|---|
| Logistic Weight | 1110 g |
| Inner diameter | 100 mm |
| Outer diameter | 140 mm |
| Width | 25 mm |
| Bearing Clearance | cn |
| Series | 32900 |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 206000 N |
| Basic dynamic load, radial - Cr | 121000 N |
Show UNSPSC/ECL@SS
£ 91.70 excl. VAT
/ Each
£ 110.04 incl. VAT
- Delivery usually within ( 3 ) days
