Tapered roller bearing Timken 25580/25522, Outer diameter: 83.058 mm | Inner diameter: 44.45 mm | Width: 25.4 mm

Tapered Roller Bearing Cup

See technical information
References
Timken:25580/25522
Rubix:104A8992
EAN:0053893654713
brand logo
Technical specifications
Inner diameter44.45 mm
Outer diameter83.058 mm
Width25.4 mm
See all Specifications

Product details : TIMKEN 25580-99402 TAPERED ROLLER BEARING


Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).

Strengths

Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.

Applications

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technical specifications


Attributes
Logistics dimensions (L x W x H)19,114x83,058x83,058 mm
Logistic Weight200 g
Packaged dimensions (D x W x H)26,67x95,758x95,758 mm
Inner diameter44.45 mm
Outer diameter83.058 mm
Width25.4 mm
Weight0.55 kg
Series25500
Materiallow-alloy carbon-chromium bearing steel (e.g., 52100) per astm a295
Cagesteel
Total bearing width23.876 mm
Standardansi/abma; iso/din (tolerance/specification systems referenced in timken tapered roller bearing catalog)
Basic static load, radial - C0r111000 N
Basic dynamic load, radial - Cr90500 N
Show UNSPSC/ECL@SS
£ 55.19 excl. VAT
/ Each
£ 66.23 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories