NTN - Tapered Roller Bearing - 30244
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 17.25 mm |
Logistics dimensions (L x W x H) | 62x62x17,25 mm |
---|---|
Logistic Weight | 244 g |
Inner diameter | 30 mm |
Outer diameter | 62 mm |
Width | 17.25 mm |
Bearing Clearance | cn |
Series | 30200 |
Material | case-hardened steel |
Cage | steel |
Limit speed | 6300 rpm |
Standard | iso 355 |
Basic static load, radial - C0r | 48000 N |
Basic dynamic load, radial - Cr | 43500000 N |
Usually arrives within 14 working days