Precision Tapered Roller Bearing
Inner diameter | 83.312 mm |
---|---|
Outer diameter | 125.476 mm |
Width | 10.414 mm |
Logistics dimensions (L x W x H) | 10,414x125,476x125,476 mm |
---|---|
Logistic Weight | 1029 g |
Packaged dimensions (D x W x H) | 33,274x131,826x131,826 mm |
Inner diameter | 83.312 mm |
Outer diameter | 125.476 mm |
Width | 10.414 mm |
Usually arrives within 14 working days