Tapered Roller Bearing 2TS Assembly
Inner diameter | 53.975 mm |
---|---|
Outer diameter | 104.775 mm |
Width | 70.201 mm |
Logistics dimensions (L x W x H) | 70,201x104,775x104,775 mm |
---|---|
Logistic Weight | 2218 g |
Packaged dimensions (D x W x H) | 114,3x82,55x114,3 mm |
Inner diameter | 53.975 mm |
Outer diameter | 104.775 mm |
Width | 70.201 mm |
Usually arrives within 14 working days